50 gpm Fabricated Steel Solid Interceptor
50 gpm Fabricated Steel Solid Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Removable Sediment Basket
- On Floor/Partially Recessed/ Or Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections; Stainless Steel Sediment Basket
Specifications
- Flow Rate:
- 50 gpm
- Height:
- 22 in
- Length:
- 12-1/4 in
- Material:
- Steel
- Product Type:
- Solids Interceptor
- Width:
- 24 in