This product requires certification to purchase.

65 lb, 16 gpm Steel Grease Separator with 2 in. Inlet/Outlet Connector

Rockford Separators

65 lb, 16 gpm Steel Grease Separator with 2 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF23LOR
  • Item #10382210
  • Manufacturer Part #GF-23-LO-R
5 out of 5 Customer Rating
Brand image
Rockford Separators

65 lb, 16 gpm Steel Grease Separator with 2 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF23LOR
  • Item #10382210
  • Manufacturer Part #GF-23-LO-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating;Anodes;Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification

Specifications

Capacity:
10 gal
Flow Rate:
16 gpm
Height:
10-63/100 in
Length:
23 in
Material:
Steel
Product Type:
Grease Interceptor
Width:
14-3/4 in