This product requires certification to purchase.

675 gal Static Capacity Fabricated Steel Sand Separator

Rockford Separators

675 gal Static Capacity Fabricated Steel Sand Separator

  • Fast #
  • Part #RGSS30
  • Item #10382259
  • Manufacturer Part #GSS-30
3.5 out of 5 Customer Rating
Brand image
Rockford Separators

675 gal Static Capacity Fabricated Steel Sand Separator

  • Fast #
  • Part #RGSS30
  • Item #10382259
  • Manufacturer Part #GSS-30
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Baffle Plates
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
  • Requires Certification

Specifications

Capacity:
675 gal
Height:
60 in
Length:
120 in
Material:
Steel
Product Type:
Sediment Interceptor
Width:
36 in