This product requires certification to purchase.

700 lb, 350 gpm Fabricated Steel Grease Interceptor

Rockford Separators

700 lb, 350 gpm Fabricated Steel Grease Interceptor

  • Fast #
  • Part #RRP350
  • Item #10382387
  • Manufacturer Part #RP-350
5 out of 5 Customer Rating
Brand image
Rockford Separators

700 lb, 350 gpm Fabricated Steel Grease Interceptor

  • Fast #
  • Part #RRP350
  • Item #10382387
  • Manufacturer Part #RP-350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • On Floor/Partially Recessed/ Or Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
  • Requires Certification

Specifications

Capacity:
780 gal
Flow Rate:
350 gpm
Height:
63 in
Length:
71 in
Material:
Steel
Product Type:
Grease Interceptor
UPC:
850051982271
Width:
54 in