This product requires certification to purchase.

9 lb, 5 gpm Fabricated Steel Grease Separator with 1.5 in. Inlet/Outlet Connector

Rockford Separators

9 lb, 5 gpm Fabricated Steel Grease Separator with 1.5 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG710R
  • Item #10382200
  • Manufacturer Part #G-710-R
4.1 out of 5 Customer Rating
Brand image
Rockford Separators

9 lb, 5 gpm Fabricated Steel Grease Separator with 1.5 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG710R
  • Item #10382200
  • Manufacturer Part #G-710-R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • Gasketed Cover
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification
Dimensions & Measurements
Capacity
107 gal
Flow Rate
5 gpm
Height
9 in
Length
9-3/4 in
Width
6-3/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor
UPC
850051982516