Fabricated Steel Lint Interceptor
Fabricated Steel Lint Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Light Duty Lint Separator
- Easy Remove Stainless Filter For Cleaning
- Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Threaded Connections; Heavy Traffic Reinforced Covers; Stainless Steel Construction; Integral Extension; Inlet & Outlet Size; Aluminum Cover
Specifications
- Capacity:
- 20 gal
- Flow Rate:
- 20 gpm
- Height:
- 24 in
- Length:
- 28-63/100 in
- Material:
- Steel
- Product Type:
- Lint Interceptor
- Width:
- 17 in