This product requires certification to purchase.

Fabricated Steel Lint Interceptor

Rockford Separators

Fabricated Steel Lint Interceptor

  • Fast #
  • Part #RRLS20
  • Item #10382325
  • Manufacturer Part #RLS-20
3.9 out of 5 Customer Rating
Brand image
Rockford Separators

Fabricated Steel Lint Interceptor

  • Fast #
  • Part #RRLS20
  • Item #10382325
  • Manufacturer Part #RLS-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Heavy Duty Lint Separator
  • Easy Remove Stainless Filter For Cleaning
  • Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Threaded Connections; Heavy Traffic Reinforced Covers; Stainless Steel Construction; Integral Extension; Inlet & Outlet Size; Aluminum Cover
  • Requires Certification
Dimensions & Measurements
Capacity
150 gal
Flow Rate
150 gpm
Height
36 in
Length
73-63/100 in
Width
26-3/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Lint Interceptor