Fabricated Steel Lint Interceptor
Fabricated Steel Lint Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Economy Series Lint Separator
- Easy Remove Filter For Cleaning
- Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Covers; Stainless Steel Construction; Integral Extension; Aluminum Cover
Specifications
- Height:
- 28
- Length:
- 33
- Material:
- Steel
- Product Type:
- Lint Interceptor
- Type:
- RRLSW100
- Width:
- 33