This product requires certification to purchase.

Fabricated Steel Lint Interceptor

Rockford Separators

Fabricated Steel Lint Interceptor

  • Fast #
  • Part #RRLSW200
  • Item #10382339
  • Manufacturer Part #RLSW-200
5 out of 5 Customer Rating
Brand image
Rockford Separators

Fabricated Steel Lint Interceptor

  • Fast #
  • Part #RRLSW200
  • Item #10382339
  • Manufacturer Part #RLSW-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Economy Series Lint Separator
  • Easy Remove Filter For Cleaning
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Covers; Stainless Steel Construction; Integral Extension; Aluminum Cover
  • Requires Certification

Specifications

Height:
35 in
Length:
40 in
Material:
Steel
Product Type:
Lint Interceptor
Width:
40 in