Poly Trap
Poly Trap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Polyethylene Grease Interceptor
- Pdi-G101 Certified
- On Floor Or Flush With Floor Installation
- Optional Accessories: Aluminum Cover; Inlet & Outlet Size
Specifications
- Capacity:
- 125 gal
- Flow Rate:
- 100 gpm
- Height:
- 32 in
- Length:
- 53-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Grease Interceptor
- Width:
- 29-1/2 in