SD Series Combination Separator Drain with 3.5 gal. Capacity
SD Series Combination Separator Drain with 3.5 gal. Capacity
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Combination Separator Drains
- Pedestrian Rated Grate
- Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Light Traffic Reinforced Covers; Heavy Traffic H20 Reinforced Covers; Stainless Steel Construction; Integral Extension; Auxiliary Inlet Tapping
Specifications
- Adjustable:
- Yes
- Drain Base Material:
- Steel
- Drain Base Width:
- 10
- Drain Grate Material:
- Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Rectangle
- Type:
- RSD18