*CVR* CCY 2.0 G/BAR SET CALFLEX INB
*CVR* CCY 2.0 G/BAR SET CALFLEX INB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Complete with the following items:
- - 1270: 36" grab bar with slider
- - 1101/8E: Single-function brass handle hand-shower
- - 1295: Wall outlet
- - 16295: 59" flexible metal hose
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Verona and Arcana escutcheon design
- Mounting hardware included
- Brass construction
- Sliding hand-shower parking bracket
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Hose Length:
- 59
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spray Type:
- Champagne, Classic, Massage
- Type:
- R1272EIB
- UPC:
- 824438271661