This product requires certification to purchase.

1/2 in. PEX Expansion Thermostatic Valve

ROHL®

1/2 in. PEX Expansion Thermostatic Valve

  • Fast #
  • Part #RR45EX
  • Item #7812837
  • Manufacturer Part #R45-EX
3.3 out of 5 Customer Rating
Brand image
ROHL®

1/2 in. PEX Expansion Thermostatic Valve

  • Fast #
  • Part #RR45EX
  • Item #7812837
  • Manufacturer Part #R45-EX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • RioWise™ valve technology
  • Temperature and volume control
  • Up to 5 functions
  • 6.3 gpm at 60 psi
  • Available inlet connections: 1/2 in NPT, PEX (SPEX), Expansion Pex (EX)
  • Must order TXX45 (shared) or TXX47 (no share) trim
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Compatible with all Perrin & Rowe®, Riobel®, and ROHL® trims ending in -45 for shared and -47 for non-shared functionality, sold separately
  • Service stop allows the valve to be serviced without shutting off the water supply to the entire house
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion
Faucet Connection:
PEX
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Thermostatic, Pressure Balancing
Fitting Size 1:
1/2 in
Height:
4-3/4 in
Length:
5-1/4 in
Material:
Brass
UPC:
883186126289
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve