1/2 x 20-13/16 in. MNPT Brass Shower Arm in Unlacquered Brass
1/2 x 20-13/16 in. MNPT Brass Shower Arm in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20-1/8 in shower arm extends horizontally to simulate a ceiling-mount installation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438608191
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in