1/2 x 3/4 in. Pressure Balancing Valve
1/2 x 3/4 in. Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature and volume control
- 1 function
- 5.8 GPM at 60 PSI
- Available inlet connections: 1/2 in. NPT, PEX (SPEX), expansion pex (EX)
- Must order TXX51 trim
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 5.8 gpm
- Height:
- 4-1/4
- UPC:
- 883186126333
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Pressure Balancing Valve
- Width:
- 4-1/4