1/2 x 3-3/4 in. FNPT x MNPSM Brass Outlet in Polished Nickel
1/2 x 3-3/4 in. FNPT x MNPSM Brass Outlet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2 in threaded inlet female NPT
- 1/2 in outlet male
- 90-degree angled wall outlet enables easy connectivity between the hose and outlet
- Outlet can adjust between 7/8 in and 1-3/8 in protrusion from the wall for easy installation
- Integrated shutoff valve with ceramic cartridge
- All mounting hardware included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438607934
- WaterSense Labeled:
- No
- Width:
- 2