1/2 x 6-13/16 in. MNPT Brass Shower Arm in Matte Black
This product has been replaced by
Manufacturer Part #1440/6MB
1/2 x 6-13/16 in. MNPT Brass Shower Arm in Matte Black
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
- Angled shower arm extends with a downward bend from the wall
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- ETL Listed:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Seal Certified:
- No
- Hardware Included:
- Yes
- Height:
- 3-7/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 6-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Schedule Class:
- 77.5
- Shape:
- Round
- Shower Arm Reach:
- 6-13/16 in
- Side Spray:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.572 lb
- Width:
- 2-3/8 in
- cUPC Certified:
- Yes