This product requires certification to purchase.

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Polished Nickel

ROHL®

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #R70127SAPN
  • Item #9378810
  • Manufacturer Part #70127SAPN
3.3 out of 5 Customer Rating
Brand image
ROHL®

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #R70127SAPN
  • Item #9378810
  • Manufacturer Part #70127SAPN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angled shower arm extends with a downward bend from the wall
  • Complements Tenerife collection and other transitional designs
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Male Threaded
End Connections
FNPT x Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Shower Arm Reach
6-13/16 in
Width
2-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438588912