This product requires certification to purchase.

1/4 in. Ceramic Button in White

ROHL®

1/4 in. Ceramic Button in White

  • Fast #
  • Part #R9026003
  • Item #2305003
  • Manufacturer Part #9.026003
5 out of 5 Customer Rating
Brand image
ROHL®

1/4 in. Ceramic Button in White

  • Fast #
  • Part #R9026003
  • Item #2305003
  • Manufacturer Part #9.026003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Width
1 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Faucet Part Type
Button
Material
Ceramic
Number of Handles
Single Handle
Warranty & Product Information
UPC
685333912659