This product requires certification to purchase.

1-13/16 in. Air Switch in Polished Nickel

ROHL®

1-13/16 in. Air Switch in Polished Nickel

  • Fast #
  • Part #RAS550PN
  • Item #4322509
  • Manufacturer Part #AS550PN
4.2 out of 5 Customer Rating
Brand image
ROHL®

1-13/16 in. Air Switch in Polished Nickel

  • Fast #
  • Part #RAS550PN
  • Item #4322509
  • Manufacturer Part #AS550PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Remote on/off air switch button for activating garbage disposals
  • Solution for island countertops or where an electrical switch is not available
  • Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
  • Control box with mounting hardware included
  • Button and escutcheon adhered to base
  • Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
  • Plug-in installation of control box
  • Purchase with confidence knowing that this product is backed by a 2-year limited warranty
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-13/16 in
Height:
2-7/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438240315
Volts:
120V