This product requires certification to purchase.

1-3/32 in. Repair Kit for 1005N, AC720/TO, BA720/TO, LV720/TO and WA720/TO

ROHL®

1-3/32 in. Repair Kit for 1005N, AC720/TO, BA720/TO, LV720/TO and WA720/TO

  • Fast #
  • Part #RZA1083902BPN
  • Item #7922205
  • Manufacturer Part #ZA1083902B-PN
3.4 out of 5 Customer Rating
Brand image
ROHL®

1-3/32 in. Repair Kit for 1005N, AC720/TO, BA720/TO, LV720/TO and WA720/TO

  • Fast #
  • Part #RZA1083902BPN
  • Item #7922205
  • Manufacturer Part #ZA1083902B-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Repair Kit
Fits Model:
1005N, AC720/TO, BA720/TO, LV720/TO, WA720/TO
GSA Approved:
No
IAPMO Listed:
No
Length:
1-3/32 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438372382
WaterSense Labeled:
No