This product requires certification to purchase.

1-3/4 in. Air Switch in English Bronze

You last purchased this on
 
ROHL®

1-3/4 in. Air Switch in English Bronze

  • Fast #
  • Part #RAS425EB
  • Item #2893034
  • Manufacturer Part #AS425EB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

1-3/4 in. Air Switch in English Bronze

  • Fast #
  • Part #RAS425EB
  • Item #2893034
  • Manufacturer Part #AS425EB
5 out of 5 Customer Rating

X Points
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Includes transmitter button with escutcheon, base and fastening nut
  • Escutcheon and button made of brass
  • Button and escutcheon adhered to base
  • Does not come with control box, button only
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No