1-3/4 in. Air Switch in Matte Black
1-3/4 in. Air Switch in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remote on/off air switch button for activating continuous feed waste disposals
- Transmitter button with escutcheon, base and fastening nut included
- Escutcheon and button made of brass
- Does not come with control box, button only
- Button and escutcheon adhered to base
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 824438350229