This product requires certification to purchase.

1-3/4 in. Air Switch in Satin Nickel

ROHL®

1-3/4 in. Air Switch in Satin Nickel

  • Fast #
  • Part #RAS425STN
  • Item #2893061
  • Manufacturer Part #AS425STN
5 out of 5 Customer Rating
Brand image
ROHL®

1-3/4 in. Air Switch in Satin Nickel

  • Fast #
  • Part #RAS425STN
  • Item #2893061
  • Manufacturer Part #AS425STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Remote on/off air switch button for activating garbage disposals
  • Solution for island countertops or where an electrical switch is not available
  • Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
  • Does not come with control box, button only
  • Button and escutcheon adhered to base
  • Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438125865
Volts:
120V