1-3/4 in. Air Switch in Stainless Steel
1-3/4 in. Air Switch in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Remote on/off air switch button for activating garbage disposals
- Solution for island countertops or where an electrical switch is not available
- Fits a 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
- Does not come with control box, button only
- Button and escutcheon adhered to base
- Escutcheon and button made of solid brass to deliver the utmost in beauty, durability and long-lasting performance
Specifications
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-3/4
- Height:
- 2-1/4
- Material:
- Brass
- Product Type:
- Air Switch
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438317352