1 x 3 x 24 in. Male Threaded Fitting for R1051BV,R1052BD, R1053BD, R1055BD and R1062BO
1 x 3 x 24 in. Male Threaded Fitting for R1051BV,R1052BD, R1053BD, R1055BD and R1062BO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R1051BV,R1052BD, R1053BD, R1055BD, R1062BO
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Fitting
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 1 in x 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438603813
- WaterSense Labeled:
- No