This product requires certification to purchase.

12 in. Shower Arm in Antique Gold

ROHL®

12 in. Shower Arm in Antique Gold

  • Fast #
  • Part #R150512AG
  • Item #10356680
  • Manufacturer Part #1505/12AG
5 out of 5 Customer Rating
Brand image
ROHL®

12 in. Shower Arm in Antique Gold

  • Fast #
  • Part #R150512AG
  • Item #10356680
  • Manufacturer Part #1505/12AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 12 5/8" shower arm extends vertically for a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Length cannot be cut down
  • Escutcheon included
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Diameter:
2-9/16 in
Faucet Part Type:
Shower Arm
Hardware Included:
Yes
Height:
12-5/8 in
Installation Type:
Ceiling Mount
Length:
12-5/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
12-5/8 in
Type:
R150512AG
UPC:
824438647725
Width:
2-9/16 in