12 in. Shower Arm in Polished Nickel
12 in. Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Length: 12"
- Inlet: 1/2" male
- Outlet: 1/2" male
- Brass construction
- Includes sliding escutcheon
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12-1/4 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 11-3/4 in
- UPC:
- 824438052277
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in