This product requires certification to purchase.

15 in. Dish Rack in Stainless Steel

ROHL®

15 in. Dish Rack in Stainless Steel

  • Fast #
  • Part #R8100303
  • Item #7053891
  • Manufacturer Part #8100/303
4 out of 5 Customer Rating
Brand image
ROHL®

15 in. Dish Rack in Stainless Steel

  • Fast #
  • Part #R8100303
  • Item #7053891
  • Manufacturer Part #8100/303
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless Steel construction
  • 15" x 8 1/2" outer dimension
  • Requires 8644/100, 8644/101 or 8644/102 to complete the set
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3-1/8 in
Material:
Stainless Steel
UPC:
824438315150