This product requires certification to purchase.

35-13/16 in. Shower Rail with Hose in Polished Nickel

ROHL®

1560 Series 35-13/16 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #R1560PN
  • Item #3770182
  • Manufacturer Part #1560PN
4.5 out of 5 Customer Rating
Brand image
ROHL®

1560 Series 35-13/16 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #R1560PN
  • Item #3770182
  • Manufacturer Part #1560PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with exposed thermostatic valve
  • Inlet: 3/4" NPSM
  • Outlet: 1/2" NPSM
  • Adjustable wall stanchion 2-3/8" to 2-15/16"
  • Adjustable height - upper riser can recess into lower riser and swivel
  • Includes sliding parking bracket and hose for hand shower
  • Reach: 17"
  • 17" reach
  • Must order showerhead and hand-shower separately
  • Bottom portion of riser may be cut to fit with pipe cutters, up to maximum 7 7/8"
  • Requires Certification

Specifications

Collection:
1560 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Hose Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Slide Bar Height:
35-13/16 in
UPC:
824438185951