This product requires certification to purchase.

4-1/2 in. Brass Diverter Trim in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel Shower Volume Control Valve Trim
ROHL® Single Handle Volume Control Valve Trim in Polished Nickel
Manufacturer Part #A4912LPPNTO
ROHL®

Country Bath 4-1/2 in. Brass Diverter Trim in Polished Nickel

  • Fast #
  • Part #RA2700NLPPNTO
  • Item #5076144
  • Manufacturer Part #A2700NLPPNTO
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

ROHL® Polished Nickel Shower Volume Control Valve Trim
ROHL® Single Handle Volume Control Valve Trim in Polished Nickel
Manufacturer Part #A4912LPPNTO
ROHL®

Country Bath 4-1/2 in. Brass Diverter Trim in Polished Nickel

  • Fast #
  • Part #RA2700NLPPNTO
  • Item #5076144
  • Manufacturer Part #A2700NLPPNTO
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • See page 106 for rough info
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
AC27NBO Rough Valve
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter - Inside 1:
2-1/4 in
Diameter - Outside:
4-1/2 in
Faucet Part Type:
Diverter Trim
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438297869