Bell Housing for 1/2 in. Lavatory Faucets in Satin Nickel
Country Bath Bell Housing for 1/2 in. Lavatory Faucets in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1/2 in. Lavatory Faucets
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Bell Housing
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438099395