Single Handle Pull Down Kitchen Faucet in Polished Nickel
Azure Single Handle Pull Down Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boomerang pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
- Dual-spray functionality with ability to toggle between stream and spray settings
- Integrated swivel is attached to the pull-down hose with a pivotable ball joint that makes it easy to direct water to all corners of your sink
- Hand spray retracts seamlessly into the spout
- Swivel spout can rotate 360 degrees for greater sink accessibility
- Flow rate of 1.5 GPM at 60 PSI for effective cleaning while optimizing water usage
- Matching Bar/Food Prep kitchen faucet is available
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Ceramic disc cartridge for durability and long-lasting performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Azure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 8-1/8
- Spout Swivel:
- 360°
- UPC:
- 883186516585