1/2 in. FNPT x MNPT Brass Hand Shower Holder for 1440/6, 1440/8 and 1140/5
1/2 in. FNPT x MNPT Brass Hand Shower Holder for 1440/6, 1440/8 and 1140/5
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 function
- 1.8 gpm at 60 psi
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1440/6, 1440/8, 1140/5
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438371040
- Width:
- 2 in