Two Handle Roman Tub Faucet with Hand Shower in English Gold
Holborn™ Two Handle Roman Tub Faucet with Hand Shower in English Gold
Product Details
Product Details
- Lift rod drain assembly included with faucet
- Unions included
- 1.2 GPM
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Holborn™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 20.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-1/2
- Tub Spout Reach:
- 9
- Tub Spout Type:
- Diverter
- UPC:
- 685333397517