3-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
Italian 3-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
Product Details
Product Details
- Extra strong pump for reliable operation
- Dezincified brass protects against aggressive components in the soap
- Cutout: 1-1/4"
- Deep deck extension available, order part: LS850PEXT
- Bottle capacity: 12 fluid ounces
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- Bottle: 6 1/4" high, 2 3/4" diameter
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- Italian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 2-1/4
- Spout Reach:
- 3-1/2
- UPC:
- 824438028326