44-21/32 in. Shower Rail in Polished Chrome
Ocean4 44-21/32 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction with ABS wall brackets and ABS sliding hand-shower parking bracket
- 44 3/4" length
- Length may be cut down
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Ocean4
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 44-21/32 in
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 826712009403