This product requires certification to purchase.

Single Function Showerhead in Tuscan Brass

ROHL®

Perletto Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #RC50561ETCB
  • Item #4778822
  • Manufacturer Part #C5056.1ETCB
5 out of 5 Customer Rating
Brand image
ROHL®

Perletto Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #RC50561ETCB
  • Item #4778822
  • Manufacturer Part #C5056.1ETCB
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function Classic Spray
  • 1/2" female inlet with swivel connection
  • 3 1/16" diameter faceplate
  • Flow rate 2.0 GPM*
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Brass construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Perletto
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
1-5/16 in
Diameter:
3-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
824438268319