1.75 gpm Shower Faucet with Double Lever Handle in Polished Nickel
Rodello 1.75 gpm Shower Faucet with Double Lever Handle in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes riser, diverter, hand shower and showerhead
- Shower arm reach: 19-11/16"
- Inlet center to center: 5-7/8 (+/- 5/16")
- Inlets 3/4" female
- Integrated service stops
- Cross handle
- Shower flow rate: 2 gpm at 60 psi
- Flow rate 2 GPM at 60 PSI for hand-shower or showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rodello
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 19-5/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 824438220478
- WaterSense Labeled:
- No