2-1/2 x 6 in. Bathroom Sink Drain in Antique Gold
2-1/2 x 6 in. Bathroom Sink Drain in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal sink drain with push control plug to fit every aesthetic
- For use with vessel sinks without overflow holes
- Multiple finishes available to match your design aesthetic
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- 2" max. sink thickness
- 6" tail piece
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/2 in
- Grid Drain Material:
- Brass
- Overall Height:
- 8-7/16 in
- Overflow Included:
- No
- Product Type:
- Dome Drain
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- UPC:
- 824438627864