This product requires certification to purchase.

2-1/2 x 6 in. Bathroom Sink Drain in Italian Brass

ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Italian Brass

  • Fast #
  • Part #R5445IB
  • Item #7525266
  • Manufacturer Part #5445IB
4 out of 5 Customer Rating
Brand image
ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Italian Brass

  • Fast #
  • Part #R5445IB
  • Item #7525266
  • Manufacturer Part #5445IB
4 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6" tail piece
  • 1.8 gpm
  • Non slotted without overflow holes
  • 2" max. sink thickness
  • Drainage plug closes and opens by push operation
  • Brass construction
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Dome Drain
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
6 in
UPC:
824438326422