This product requires certification to purchase.

2-1/2 x 6 in. Bathroom Sink Drain in Polished Chrome

ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #R5447APC
  • Item #7525892
  • Manufacturer Part #5447APC
5 out of 5 Customer Rating
Brand image
ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #R5447APC
  • Item #7525892
  • Manufacturer Part #5447APC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" tail piece
  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks with overflow holes
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • 2" max. sink thickness
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
Overflow Included:
Yes
Product Type:
Dome Drain
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight
UPC:
824438326316