This product requires certification to purchase.

2-1/2 x 6 in. Bathroom Sink Drain in Satin Nickel

ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Satin Nickel

  • Fast #
  • Part #R5445STN
  • Item #7525053
  • Manufacturer Part #5445STN
3.4 out of 5 Customer Rating
Brand image
ROHL®

2-1/2 x 6 in. Bathroom Sink Drain in Satin Nickel

  • Fast #
  • Part #R5445STN
  • Item #7525053
  • Manufacturer Part #5445STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6" tail piece
  • Not suitable for reverse osmosis systems or instant hot systems
  • 1.5 gpm at 45 psi, .5 gpm filtered water
  • May be used with HRK-2000 inline filter system
  • Non slotted without overflow holes
  • 2" max. sink thickness
  • Drainage plug closes and opens by push operation
  • Brass construction
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
2-1/2 in
Tailpiece Length
6 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Grid Drain Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Product Type
Dome Drain
UPC
824438326392