This product requires certification to purchase.

2 CI NH SHWR DRN W/ DEC CVR PN

ROHL®

2 CI NH SHWR DRN W/ DEC CVR PN

  • Fast #
  • Part #RSDCI23146PN
  • Item #7063116
  • Manufacturer Part #SDCI2-3146PN
3.1 out of 5 Customer Rating
Brand image
ROHL®

2 CI NH SHWR DRN W/ DEC CVR PN

  • Fast #
  • Part #RSDCI23146PN
  • Item #7063116
  • Manufacturer Part #SDCI2-3146PN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast Iron drain body
  • 2" no hub connection
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Reversible clamping collar for added height adjustment
  • Weep holes to allow drainage from pan liner
  • 5" 3146 Petal decorative drain cover
  • Accommodates 42 GPM flow rate
  • Includes solid brass decorative cover with durable finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438310285