2 in. Bathroom Sink Drain in Unlacquered Brass
2 in. Bathroom Sink Drain in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" tail piece
- Universal sink drain with grid to fit every aesthetic
- For use with vessel sinks without overflow holes
- Multiple finishes available to match your design aesthetic
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Unlacquered brass, French brass and satin unlacquered brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Drain Opening:
- 2-1/4
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2
- Tailpiece Style:
- Straight
- UPC:
- 824438290310