20 in. Shower Arm in Italian Brass
20 in. Shower Arm in Italian Brass
Frequently Purchased Together
Product Details
Product Details
- 20 1/8" shower arm extends horizontally to simulate a ceiling-mount installation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Shower Arm
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 20-13/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 20-13/16 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in