24-3/8 in. Shower Rail in Unlacquered Brass
24-3/8 in. Shower Rail in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Length cannot be cut down
- Brass construction
- 29-5/8 in. length
- Sliding hand shower parking bracket
- Length may not be cut down
- Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
- Metal construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 3-1/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Slide Bar Height:
- 24-3/8 in
- UPC:
- 824438354920
- Width:
- 4-3/8 in