This product requires certification to purchase.

24 in. Wall Mount Brass Grab Bar in Polished Nickel

ROHL®

24 in. Wall Mount Brass Grab Bar in Polished Nickel

  • Fast #
  • Part #R1251PN
  • Item #4778920
  • Manufacturer Part #1251PN
4.4 out of 5 Customer Rating
Brand image
ROHL®

24 in. Wall Mount Brass Grab Bar in Polished Nickel

  • Fast #
  • Part #R1251PN
  • Item #4778920
  • Manufacturer Part #1251PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes mounting hardware
  • Verona and Arcana escutcheon design
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4
Diameter:
1-3/8
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438256590