25-1/8 in. Slide Bar in Satin Nickel
25-1/8 in. Slide Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Length: 24"
- Bar diameter: 3/4"
- Sliding hand shower parking bracket
- Length may be cut down
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 24 in
- Length:
- 25-1/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438052086