28-5/16 in. Shower Rail in Tuscan Brass
28-5/16 in. Shower Rail in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- 28 5/16" length
- 1" diameter bar
- Adjustable positive grip slide/swivel hand-shower holder
- Length may be cut down
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 2-9/16 in
- Length:
- 28-5/16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 826712004040